Holtsville 2 Light Picture Light 18 In. Aged Brass

  • Mfr # 5318-AGB

  • Zoro # G315379393


product price:  $964.00
/ea
Free Shipping & Returns

Key Features

Watts
8W
Voltage
120V
Lamp Included
N
Color
Aged Brass
Depth
5.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5318-AGB
Zoro #
G315379393
UPC #
806134898786
Country of Origin
China

Dimensions

Depth
5.5 in
Width
18 in
Height
7.25 in
Length
18 in

Details

Item
Picture Light
Watts
8W
Voltage
120V
Lamp Included
N
Color
Aged Brass
Includes
Fixture, Hardware
Material
Brass
Battery Included / Bare Tool
Bare Tool
Finish
Aged Brass
Bulb Shape
E26 Medium Base
Designer
Hudson Valley Lighting
Product Care
Clean with soft, damp cloth
Slope Ceiling Compatable
No
Socket Count
2

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.