Holtsville 2 Light Picture Light 24 In. Old Bronze

  • Mfr # 5324-OB

  • Zoro # G015379402


product price: $500.00
/ea
Free Shipping & Returns

Key Features

Watts
15W
Voltage
120V
Lamp Included
N
Color
Old Bronze
Includes
Fixture, Hardware
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5324-OB
Zoro #
G015379402
UPC #
806134898748
Country of Origin
China

Dimensions

Length
24 in
Depth
5.5 in
Width
24 in
Height
7.25 in

Details

Item
Picture Light
Watts
15W
Voltage
120V
Lamp Included
N
Color
Old Bronze
Includes
Fixture, Hardware
Finish
Old Bronze
Material
Brass
Battery Included / Bare Tool
Bare Tool
Product Care
Clean with soft, damp cloth
Socket Count
2
Slope Ceiling Compatable
No
Designer
Hudson Valley Lighting
Bulb Shape
E26 Medium Base

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.