Zoro Homepage

Homecrest 1 Light Wall Sconce 13.75 In. Vintage Gold Leaf

  • Mfr # 6531-VGL

  • Zoro # G215449127


product price: $458.00
/ea
Free Shipping & Returns

Key Features

Fixture Voltage
120V
Finish
Vintage Gold Leaf
Assembled Depth
2.5 in
Lamp Included
N
Body Material
Iron
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6531-VGL
Zoro #
G215449127
UPC #
806134909826
Country of Origin
Philippines

Dimensions

Height
7.5 in
Width
13.75 in
Assembled Depth
2.5 in
Length
13.75 in

Details

Fixture Voltage
120V
Finish
Vintage Gold Leaf
Item
Wall Sconce
Lamp Included
N
Body Material
Iron
Includes
Fixture, Hardware
Shade Color
Vintage Gold Leaf
Watts
8W
Bulb Shape
Integrated LED
Battery Included
No
Slope Ceiling Compatable
No
Designer
Hudson Valley Lighting
Socket Count
1
Product Care
Clean with soft, damp cloth

Description

Retro meets modern in this fan-shaped flush mount wall sconce. A hidden LED emits a radiant glow through the brushed Vintage Gold Leaf fixture. Reminiscent of sunbeams, it makes a striking impression in a bedroom, living room, hallway, or entry.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.