Zoro Homepage

Hooke 1 Light Plug-In Sconce 6 In. Aged Brass

  • Mfr # 5831-AGB

  • Zoro # G115447063


product price: $152.00
/ea
Free Shipping & Returns

Key Features

Height
24 in
Width
6 in
Fixture Voltage
120V
Finish
Aged Brass
Assembled Depth
13.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5831-AGB
Zoro #
G115447063
UPC #
806134021412
Country of Origin
China

Dimensions

Height
24 in
Width
6 in
Assembled Depth
13.75 in
Length
6 in

Details

Fixture Voltage
120V
Finish
Aged Brass
Item
Plug-in Sconce
Body Material
Steel
Includes
Fixture, Hardware
Watts
15W
Shade Color
Aged Brass
Lamp Included
N
Switch Type
On/Off Switch with Plug
Product Care
Clean with soft, damp cloth
Slope Ceiling Compatable
No
Battery Included
No
Socket Count
1
Bulb Shape
E26 Medium Base
Color
Aged Brass
Designer
Hudson Valley Lighting

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.