Hopkinton 8.75 in. Rechargeable Table Lamp Aged Brass

  • Mfr # L7831-AGB

  • Zoro # G616024800


product price: $605.99
/ea
Free Shipping & Returns

Key Features

Glass Color
Aged Brass
Height
15.25 in
Number of Bulbs
1
Material
Brass
Voltage
300V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L7831-AGB
Zoro #
G616024800
UPC #
806134965587
Country of Origin
China

Dimensions

Height
15.25 in
Length
8.75 in
Width
8.75 in
Backplate Width (sconces only)
4.25 in
Backplate Height (sconces only)
6.25 in

Details

Glass Color
Aged Brass
Number of Bulbs
1
Material
Brass
Voltage
300V
Item
Rechargeable Table Lamp
Switch
Touch Dimmer
Includes
Fixture, Hardware
Finish
Aged Brass
Maximum Wattage
5W
Location Rating
ETL Damp
Product Care
Clean with soft, damp cloth
Series
Hopkinton
Cable/Wire/Cord
120 in
LED Color Temperature
3000 K
Integrated LED
Yes

Description

The contrast between the oblong domed shade and the conical base of Hopkinton creates a striking geometric design. Whether this petite lamp is finished in Aged Brass or Distressed Bronze, the on-trend mushroom silhouette adds a dose of personality. Its integrated rechargeable LED light source ensures lasting functionality.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.