Hopkinton 8.75 in. Rechargeable Table Lamp Distressed Bronze

  • Mfr # L7831-DB

  • Zoro # G416024796


product price: $605.99
/ea
Free Shipping & Returns

Key Features

Material
Brass
Number of Bulbs
1
Length
8.75 in
Voltage
300V
Maximum Wattage
5W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L7831-DB
Zoro #
G416024796
UPC #
806134965631
Country of Origin
China

Dimensions

Length
8.75 in
Width
8.75 in
Height
15.25 in
Backplate Height (sconces only)
6.25 in
Backplate Width (sconces only)
4.25 in

Details

Material
Brass
Number of Bulbs
1
Voltage
300V
Maximum Wattage
5W
Includes
Fixture, Hardware
Switch
Touch Dimmer
Finish
Distressed Bronze
Item
Rechargeable Table Lamp
Glass Color
Distressed Bronze
LED Color Temperature
3000 K
Product Care
Clean with soft, damp cloth
Integrated LED
Yes
Series
Hopkinton
Location Rating
ETL Damp
Cable/Wire/Cord
120 in

Description

The contrast between the oblong domed shade and the conical base of Hopkinton creates a striking geometric design. Whether this petite lamp is finished in Aged Brass or Distressed Bronze, the on-trend mushroom silhouette adds a dose of personality. Its integrated rechargeable LED light source ensures lasting functionality.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.