Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Howard 15 Light Chandelier in Aged Brass by Mark D. Sikes

  • Mfr # MDS1802-AGB

  • Zoro # G116223895


product price: $8,961.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Lamp Base
E12 Candelabra Base
Material
Brass
Width
50 in
Series
Howard
Chain Length
54 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MDS1802-AGB
Zoro #
G116223895
UPC #
806134984335
Country of Origin
China

Dimensions

Width
50 in
Chain Length
54 in
Height
35.75 in

Details

Housing Finish
Aged Brass
Lamp Base
E12 Candelabra Base
Material
Brass
Series
Howard
Bulb Type
B11
Voltage
120V
Fixture Wattage
10 W
Number of Lights
15
Bulb Included
No
Item
Chandelier
Includes
Fixture, Hardware
Location Rating
UL Damp

Description

The Howard chandelier family combines classic tiered silhouettes with clean lines. The sleek ring shape is available in three versions: a 6-light and 9-light chandelier with a single tier, and a grand 15-light chandelier with a two-tier design. Silk shades, thoughtful detailing, and well-balanced proportions make Howard a memorable centerpiece for a dining area or entryway. Available with two finish options, Aged Brass and Aged Brass and Dark Bronze.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.