Howard 15 Light Chandelier in Aged Brass/Distressed Bronze by Mark D. Sikes

  • Mfr # MDS1802-AGB/DB

  • Zoro # G116223970


product price: $8,961.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Bulb Type
B11
Bulb Included
No
Includes
Fixture, Hardware
Width
50 in
Chain Length
54 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MDS1802-AGB/DB
Zoro #
G116223970
UPC #
806134984359
Country of Origin
China

Dimensions

Width
50 in
Chain Length
54 in
Height
35.75 in

Details

Bulb Type
B11
Bulb Included
No
Housing Finish
Aged Brass/Distressed Bronze
Includes
Fixture, Hardware
Lamp Base
E12 Candelabra Base
Voltage
120V
Number of Lights
15
Series
Howard
Item
Chandelier
Material
Brass
Fixture Wattage
10 W
Location Rating
UL Damp

Description

The Howard chandelier family combines classic tiered silhouettes with clean lines. The sleek ring shape is available in three versions: a 6-light and 9-light chandelier with a single tier, and a grand 15-light chandelier with a two-tier design. Silk shades, thoughtful detailing, and well-balanced proportions make Howard a memorable centerpiece for a dining area or entryway. Available with two finish options, Aged Brass and Aged Brass and Dark Bronze.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.