
Howard 6 Light Chandelier in Aged Brass/Distressed Bronze by Mark D. Sikes
Mfr # MDS1800-AGB/DB
Zoro # G416223878
product price: $3,673.99
/ea
Free Shipping & Returns
Key Features
Chain Length
54 in
Height
23 in
Material
Brass
Fixture Wattage
10 W
Series
Howard
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MDS1800-AGB/DB
Zoro #
G416223878
UPC #
806134984274
Country of Origin
China
Dimensions
Chain Length
54 in
Height
23 in
Width
32.75 in
Details
Material
Brass
Fixture Wattage
10 W
Series
Howard
Bulb Included
No
Item
Chandelier
Housing Finish
Aged Brass/Distressed Bronze
Includes
Fixture, Hardware
Voltage
120V
Bulb Type
B11
Lamp Base
E12 Candelabra Base
Number of Lights
6
Location Rating
UL Damp
Description
The Howard chandelier family combines classic tiered silhouettes with clean lines. The sleek ring shape is available in three versions: a 6-light and 9-light chandelier with a single tier, and a grand 15-light chandelier with a two-tier design. Silk shades, thoughtful detailing, and well-balanced proportions make Howard a memorable centerpiece for a dining area or entryway. Available with two finish options, Aged Brass and Aged Brass and Dark Bronze.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.