
Howard 9 Light Chandelier in Aged Brass by Mark D. Sikes
Mfr # MDS1801-AGB
Zoro # G016223865
product price: $5,366.00
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
Key Features
Height
26 in
Bulb Type
B11
Includes
Fixture, Hardware
Bulb Included
No
Material
Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MDS1801-AGB
Zoro #
G016223865
UPC #
806134984298
Country of Origin
China
Dimensions
Height
26 in
Width
50 in
Chain Length
54 in
Details
Bulb Type
B11
Includes
Fixture, Hardware
Housing Finish
Aged Brass
Item
Chandelier
Bulb Included
No
Material
Brass
Series
Howard
Fixture Wattage
10 W
Lamp Base
E12 Candelabra Base
Number of Lights
9
Voltage
120V
Location Rating
UL Damp
Description
The Howard chandelier family combines classic tiered silhouettes with clean lines. The sleek ring shape is available in three versions: a 6-light and 9-light chandelier with a single tier, and a grand 15-light chandelier with a two-tier design. Silk shades, thoughtful detailing, and well-balanced proportions make Howard a memorable centerpiece for a dining area or entryway. Available with two finish options, Aged Brass and Aged Brass and Dark Bronze.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.