Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Howard 9 Light Chandelier in Aged Brass/Distressed Bronze by Mark D. Sikes

  • Mfr # MDS1801-AGB/DB

  • Zoro # G116223864


product price: $5,635.00
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Bulb Type
B11
Includes
Fixture, Hardware
Series
Howard
Height
26 in
Lamp Base
E12 Candelabra Base
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MDS1801-AGB/DB
Zoro #
G116223864
UPC #
806134984311
Country of Origin
China

Dimensions

Height
26 in
Width
50 in
Chain Length
54 in

Details

Housing Finish
Aged Brass/Distressed Bronze
Bulb Type
B11
Includes
Fixture, Hardware
Series
Howard
Lamp Base
E12 Candelabra Base
Material
Brass
Fixture Wattage
10 W
Number of Lights
9
Item
Chandelier
Voltage
120V
Bulb Included
No
Location Rating
UL Damp

Description

The Howard chandelier family combines classic tiered silhouettes with clean lines. The sleek ring shape is available in three versions: a 6-light and 9-light chandelier with a single tier, and a grand 15-light chandelier with a two-tier design. Silk shades, thoughtful detailing, and well-balanced proportions make Howard a memorable centerpiece for a dining area or entryway. Available with two finish options, Aged Brass and Aged Brass and Dark Bronze.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.