Zoro Homepage

Hughes 1 Light Wall Sconce 10.5 In. Old Bronze

  • Mfr # 5011-OB

  • Zoro # G015452082


product price: $339.00
/ea
Free Shipping & Returns

Key Features

Height
10.5 in
Width
10.5 in
Fixture Voltage
120V
Finish
Old Bronze
Body Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5011-OB
Zoro #
G015452082
UPC #
806134882211
Country of Origin
China

Dimensions

Height
10.5 in
Width
10.5 in
Length
10.5 in
Assembled Depth
5.25 in

Details

Fixture Voltage
120V
Finish
Old Bronze
Item
Wall Sconce
Body Material
Brass
Watts
4W
Lamp Included
N
Includes
Fixture, Hardware
Shade Color
Old Bronze
Color
Old Bronze
Designer
Hudson Valley Lighting
Battery Included
No
Product Care
Clean with soft, damp cloth
Slope Ceiling Compatable
No
Bulb Shape
G9
Socket Count
1

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.