Zoro Homepage

Hugo 1 Light Wall Sconce 3.5 In. Polished Nickel

  • Mfr # 3921-PN

  • Zoro # G815450257


product price: $66.00
/ea

Key Features

Height
25.5 in
Width
3.5 in
Fixture Voltage
120V
Finish
Polished Nickel
Length
3.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3921-PN
Zoro #
G815450257
UPC #
806134797447
Country of Origin
China

Dimensions

Height
25.5 in
Width
3.5 in
Length
3.5 in
Assembled Depth
6.5 in

Details

Fixture Voltage
120V
Finish
Polished Nickel
Item
Wall Sconce
Lamp Included
N
Shade Color
Polished Nickel
Watts
40W
Includes
Fixture, Hardware
Body Material
Steel
Bulb Shape
E12 Candelabra Base
Battery Included
No
Product Care
Clean with soft, damp cloth
Slope Ceiling Compatable
No
Designer
Hudson Valley Lighting
Socket Count
1

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.