Zoro Homepage

Humphrey 2 Light Flush Mount 17 In. Aged Brass

  • Mfr # 4817-AGB

  • Zoro # G015451344


product price: $1,101.00
/ea
Free Shipping & Returns

Key Features

Length
17 in
Width
17 in
Voltage
120V
Height
11.25 in
Watts
60W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4817-AGB
Zoro #
G015451344
UPC #
806134160135
Country of Origin
China

Dimensions

Length
17 in
Width
17 in
Height
11.25 in

Details

Voltage
120V
Watts
60W
Finish
Aged Brass
Item
Flush Mount
Bulb Included
N
Includes
Fixture, Hardware
Color
Aged Brass
Body Material
Steel
Product Care
Clean with soft, damp cloth
Socket Count
2
Bulb Shape
E26 Medium Base
Battery Included
No
Slope Ceiling Compatable
No
Designer
Hudson Valley Lighting

Description

Swathes of soft white fabric alternate wide curve and narrow angle to create HumPhilippinesrey's intricate, unique shade. HumPhilippinesrey's cast metal canopies and finials match the shade's elaborate shape.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.