Zoro Homepage

Humphrey 2 Light Flush Mount 17 In. Polished Nickel

  • Mfr # 4817-PN

  • Zoro # G615451249


product price: $1,101.00
/ea
Free Shipping & Returns

Key Features

Length
17 in
Voltage
120V
Height
11.25 in
Finish
Polished Nickel
Body Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4817-PN
Zoro #
G615451249
UPC #
806134160159
Country of Origin
China

Dimensions

Length
17 in
Width
17 in
Height
11.25 in

Details

Voltage
120V
Watts
60W
Finish
Polished Nickel
Item
Flush Mount
Body Material
Steel
Color
Polished Nickel
Bulb Included
N
Includes
Fixture, Hardware
Battery Included
No
Designer
Hudson Valley Lighting
Bulb Shape
E26 Medium Base
Socket Count
2
Product Care
Clean with soft, damp cloth
Slope Ceiling Compatable
No

Description

Swathes of soft white fabric alternate wide curve and narrow angle to create HumPhilippinesrey's intricate, unique shade. HumPhilippinesrey's cast metal canopies and finials match the shade's elaborate shape.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.