Huntington 1 Light Wall Sconce 5.75 In. Polished Nickel/Black

  • Mfr # 7001-PN/BK

  • Zoro # G815451865


product price: $788.99
/ea
Free Shipping & Returns

Key Features

Height
26.5 in
Fixture Voltage
120V
Finish
Polished Nickel/black
Body Material
Brass
Watts
8W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7001-PN/BK
Zoro #
G815451865
UPC #
806134015015
Country of Origin
China

Dimensions

Height
26.5 in
Width
5.75 in
Length
5.75 in
Assembled Depth
3.25 in

Details

Fixture Voltage
120V
Finish
Polished Nickel/black
Item
Wall Sconce
Body Material
Brass
Watts
8W
Lamp Included
N
Shade Color
Polished Nickel/black
Includes
Fixture, Hardware
Designer
Hudson Valley Lighting
Slope Ceiling Compatable
No
Socket Count
1
Bulb Shape
Integrated LED
Product Care
Clean with soft, damp cloth
Battery Included
No
Color
Polished Nickel/Black

Description

Huntington is linear lighting at its best. Milk glass tubes capped in metal sprout from each end of a similarly capped soft black shade creating a luxe layered look. This streamlined collection has a slender silhouette that works well in any space. Choose from Aged Old Bronze or Polished Nickel finishes with Soft Black accents.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.