Zoro Homepage

Huntington 2 Light Linear 60.25 In. Aged Old Bronze

  • Mfr # 7062-AOB

  • Zoro # G815452305


product price: $2,262.00
/ea
Free Shipping & Returns

Key Features

Length
60.25 in
Width
60.25 in
Height
4.25 in
Bulb Included
N
Includes
Fixture, Hardware
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7062-AOB
Zoro #
G815452305
UPC #
806134015077
Country of Origin
China

Dimensions

Length
60.25 in
Width
60.25 in
Height
4.25 in

Details

Item
Linear
Bulb Included
N
Includes
Fixture, Hardware
Watts
14W
Finish
Aged Old Bronze
Voltage
120V
Material
Brass
Socket Count
2
Slope Ceiling Compatable
No
Designer
Hudson Valley Lighting
Color
Aged Old Bronze
Bulb Shape
Integrated LED
Product Care
Clean with soft, damp cloth
Battery Included
No

Description

Huntington is linear lighting at its best. Milk glass tubes capped in metal sprout from each end of a similarly capped soft black shade creating a luxe layered look. This streamlined collection has a slender silhouette that works well in any space. Choose from Aged Old Bronze or Polished Nickel finishes with Soft Black accents.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.