Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Huntington 2 Light Wall Sconce 2.5 In. Aged Old Bronze

  • Mfr # 7004-AOB

  • Zoro # G015451719


product price: $788.99
/ea
Free Shipping & Returns

Key Features

Fixture Voltage
120V
Finish
Aged Old Bronze
Shade Color
Aged Old Bronze
Length
2.5 in
Assembled Depth
3.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7004-AOB
Zoro #
G015451719
UPC #
806134040789
Country of Origin
China

Dimensions

Height
24 in
Width
2.5 in
Length
2.5 in
Assembled Depth
3.5 in

Details

Fixture Voltage
120V
Finish
Aged Old Bronze
Item
Wall Sconce
Shade Color
Aged Old Bronze
Watts
11W
Includes
Fixture, Hardware
Body Material
Brass
Lamp Included
N
Product Care
Clean with soft, damp cloth
Battery Included
No
Bulb Shape
Integrated LED
Slope Ceiling Compatable
No
Color
Aged Old Bronze
Designer
Hudson Valley Lighting
Socket Count
2

Description

Huntington is linear lighting at its best. Milk glass tubes capped in metal sprout from each end of a similarly capped soft black shade creating a luxe layered look. This streamlined collection has a slender silhouette that works well in any space. Choose from Aged Old Bronze or Polished Nickel finishes with Soft Black accents.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.