Huntington 6 Light Chandelier 60 In. Aged Old Bronze

  • Mfr # 7066-AOB

  • Zoro # G515452070


product price: $3,909.00
/ea
Free Shipping & Returns

Key Features

Fixture Wattage
42W
Finish
Aged Old Bronze
Includes
Fixture, Hardware
Bulb Included
N
Color
Aged Old Bronze
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7066-AOB
Zoro #
G515452070
UPC #
806134015107
Country of Origin
China

Dimensions

Length
60 in
Height
15.75 in
Width
60 in

Details

Item
Chandelier
Fixture Wattage
42W
Finish
Aged Old Bronze
Includes
Fixture, Hardware
Bulb Included
N
Color
Aged Old Bronze
Voltage
120V
Material
Brass
Designer
Hudson Valley Lighting
Bulb Shape
Integrated LED
Product Care
Clean with soft, damp cloth
Battery Included
No
Slope Ceiling Compatable
No
Socket Count
6

Description

Huntington is linear lighting at its best. Milk glass tubes capped in metal sprout from each end of a similarly capped soft black shade creating a luxe layered look. This streamlined collection has a slender silhouette that works well in any space. Choose from Aged Old Bronze or Polished Nickel finishes with Soft Black accents.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.