Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hurleyville 2 Light Wall Sconce in Aged Brass Finish

  • Mfr # 4152-AGB

  • Zoro # G122646800


product price: $577.99
/ea
Free Shipping & Returns

Key Features

Damp/Wet Rating
Damp
Lamp Included
No
Slope Ceiling Adaptable
No
Assembled Depth
4.25 in
Shade Color
Aged Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4152-AGB
Zoro #
G122646800
UPC #
806134990091
Country of Origin
Indonesia

Dimensions

Assembled Depth
4.25 in
Back Plate Dimension
4.25 in. W x 6.25 in. H
Height
17 in
Width
4.25 in
Fixture Dimension
4.25 in. W x 17 in. H

Details

Damp/Wet Rating
Damp
Lamp Included
No
Slope Ceiling Adaptable
No
Shade Color
Aged Brass
Number of Bulbs
2
Standards
UL Listed; cUL
Power Source
Hardwired
Lamp Base
E12
Dimmable
No
Body Material
Steel
Bulb Type
B11
Fixture Voltage
120 V
Watts
10 W
Item
Wall Sconce
Finish
Aged Brass
Shade Material
Light Bronze Etched Inside Glass
Back Plate Shape
Rectangle

Description

The Hurleyville sconce celebrates the beauty of Indian glass craftsmanship. The stacked composition includes two light bronze seedy glass shades and a matching orb. A slightly bubbled texture in the glass adds to the graphic appeal of the design. Finished with Aged Brass metalwork, the overall effect is fresh and playful as Hurleyville elevates lighting to a work of art.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.