Zoro Homepage

Hyde Park 1 Light Wall Sconce 7.75 In. Old Bronze

  • Mfr # 9712-OB

  • Zoro # G515450052


product price: $84.00
/ea
Free Shipping & Returns

Key Features

Height
15 in
Width
7.75 in
Fixture Voltage
120V
Lamp Included
N
Length
7.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9712-OB
Zoro #
G515450052
UPC #
806134798420
Country of Origin
China

Dimensions

Height
15 in
Width
7.75 in
Length
7.75 in
Assembled Depth
4.75 in

Details

Fixture Voltage
120V
Item
Wall Sconce
Lamp Included
N
Body Material
Brass
Watts
14W
Shade Color
Old Bronze
Includes
Fixture, Hardware
Product Care
Clean with soft, damp cloth
Battery Included
No
Slope Ceiling Compatable
Yes
Bulb Shape
Integrated LED
Socket Count
1
Designer
Hudson Valley Lighting

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.