Zoro Homepage

Hyde Park 4 Light Lantern 16.25 In. Old Bronze

  • Mfr # 9716-OB

  • Zoro # G215450055


product price: $448.00
/ea
Free Shipping & Returns

Key Features

Color
Old Bronze
Height
24.5 in
Length
16.25 in
Width
16.25 in
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9716-OB
Zoro #
G215450055
UPC #
806134798482
Country of Origin
China

Dimensions

Height
24.5 in
Length
16.25 in
Width
16.25 in

Details

Color
Old Bronze
Voltage
120V
Item
Lantern
Watts
75W
Includes
Fixture, Hardware
Lamp Included
N
Material
Brass
Bulb Shape
E26 Medium Base
Designer
Hudson Valley Lighting
Socket Count
4
Battery Included
No
Slope Ceiling Compatable
Yes
Product Care
Clean with soft, damp cloth

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.