Zoro Homepage

Ingels 1 Light Pendant 16 In. Aged Brass

  • Mfr # 9721-AGB

  • Zoro # G415450572


product price: $458.00
/ea
Free Shipping & Returns

Key Features

Color
Aged Brass
Height
17.5 in
Length
16 in
Width
16 in
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9721-AGB
Zoro #
G415450572
UPC #
806134074982
Country of Origin
China

Dimensions

Height
17.5 in
Length
16 in
Width
16 in

Details

Color
Aged Brass
Voltage
120V
Item
Pendant
Lamp Included
N
Includes
Fixture, Hardware
Watts
75W
Material
Steel
Battery Included
No
Designer
Hudson Valley Lighting
Product Care
Clean with soft, damp cloth
Bulb Shape
E26 Medium Base
Socket Count
1
Slope Ceiling Compatable
Yes

Description

Ingels' elliptical-shaped opal matte glass shade is a refreshing update on a traditional globe. The intricate, buckle-like detail connecting the shade and stem adds a fashionable element to this stand-out pendant. Versatile and usable, Ingels is available in three sizes and two classic finishes.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.