Zoro Homepage

Ingels 1 Light Pendant 16 In. Polished Nickel

  • Mfr # 9721-PN

  • Zoro # G015450538


product price: $431.00
/ea
Free Shipping & Returns

Key Features

Color
Polished Nickel
Height
17.5 in
Length
16 in
Width
16 in
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9721-PN
Zoro #
G015450538
UPC #
806134074999
Country of Origin
China

Dimensions

Height
17.5 in
Length
16 in
Width
16 in

Details

Color
Polished Nickel
Voltage
120V
Item
Pendant
Lamp Included
N
Watts
75W
Material
Steel
Includes
Fixture, Hardware
Product Care
Clean with soft, damp cloth
Bulb Shape
E26 Medium Base
Battery Included
No
Designer
Hudson Valley Lighting
Slope Ceiling Compatable
Yes
Socket Count
1

Description

Ingels' elliptical-shaped opal matte glass shade is a refreshing update on a traditional globe. The intricate, buckle-like detail connecting the shade and stem adds a fashionable element to this stand-out pendant. Versatile and usable, Ingels is available in three sizes and two classic finishes.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.