
Inglewood Table Lamp in Aged Brass by Mark D. Sikes
Mfr # MDSL2500-AGB
Zoro # G716146181
product price: $1,347.00
/ea
Item requires special delivery charges. A $145.00 per item surcharge will be applied.
Key Features
Includes
Fixture, Hardware
Height
30 in
Bulb Type
A19
Voltage
120V
Material
Glass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
MDSL2500-AGB
Zoro #
G716146181
UPC #
806134985233
Country of Origin
China
Dimensions
Height
30 in
Width
23.5 in
Details
Includes
Fixture, Hardware
Bulb Type
A19
Voltage
120V
Material
Glass
Bulb Base Type
E26 Medium Base
Item
Table Lamp
Maximum Wattage
15 W
Finish
Aged Brass
Number of Bulbs
1
Bulbs Included
No
Location Rating
UL Dry
Series
Inglewood
Description
A continuation of the crowd-pleasing Leeds family, the handsome Inglewood lamp features a modern clear glass base and Mark D. Sikes signature resting shade. The base beautifully catches the light, as do the timeless Aged Brass accents. Topped with a white linen shade, the design is clean and minimal - capable of being used in a variety of interior spaces.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.