Zoro Homepage

Irondale 4.25 in. Wall Sconce Aged Brass

  • Mfr # 7131-AGB

  • Zoro # G216051428


product price: $475.00
/ea
Free Shipping & Returns

Key Features

Fixture Wattage
15W
Length
4.25 in
Series
Irondale
Damp/Wet Rating
UL Damp
Body Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7131-AGB
Zoro #
G216051428
UPC #
806134964788
Country of Origin
India

Dimensions

Length
4.25 in
Height
12.25 in
Width
4.25 in

Details

Item
Sconce
Fixture Wattage
15W
Series
Irondale
Damp/Wet Rating
UL Damp
Body Material
Steel
Glass Color
Aged Brass
Includes
Fixture, Hardware
Finish
Aged Brass
Fixture Voltage
120 V
Number of Bulbs
1
Fixture Type
T10-5.5
Bulb Shape
E26 Medium Base
Cable/Wire/Cord
7 in
Product Care
Clean with soft, damp cloth

Description

Exquisite materiality and mid-century inspired detailing elevate the minimalist hourglass configuration of Irondale. The vertical knurling on the stem seamlessly transitions into the hand-cut clear glass, creating a dynamic marriage of form and texture. Acting as both an uplight and downlight, Irondales modern, refined presence is matched by its peak functionality.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.