Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ironwood 5 Light Chandelier in Aged Brass

  • Mfr # 3905-AGB

  • Zoro # G916223958


product price: $2,199.00
/ea
Free Shipping & Returns

Key Features

Lamp Base
E12 Candelabra Base
Series
Ironwood
Fixture Wattage
10 W
Includes
Fixture, Hardware
Cord Length
120 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3905-AGB
Zoro #
G916223958
UPC #
806134983154
Country of Origin
China

Dimensions

Cord Length
120 in
Width
30 in
Height
14 in

Details

Lamp Base
E12 Candelabra Base
Series
Ironwood
Fixture Wattage
10 W
Includes
Fixture, Hardware
Number of Lights
5
Housing Finish
Aged Brass
Material
Steel
Bulb Included
No
Bulb Type
T8-5.5
Voltage
120V
Item
Chandelier
Location Rating
UL Damp

Description

The Ironwood chandelier features many soft, dangling shades that resemble raindrops. The opal seedy glass gives each form an organic, textural appearance. Adding a touch of elegance to the nature-inspired design, the jewelry-like chain suspension is finished in Aged Brass. Available with 5 or 9 lights, Ironwood makes a serene impression overhead.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.