Zoro Homepage

Islip 1 Light Wall Sconce 4.75 In. Aged Brass

  • Mfr # 9210-AGB

  • Zoro # G215452493


product price: $349.00
/ea
Free Shipping & Returns

Key Features

Height
14.75 in
Width
4.75 in
Fixture Voltage
120V
Includes
Fixture, Hardware
Assembled Depth
5.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9210-AGB
Zoro #
G215452493
UPC #
806134813963
Country of Origin
China

Dimensions

Height
14.75 in
Width
4.75 in
Assembled Depth
5.5 in
Length
4.75 in

Details

Fixture Voltage
120V
Item
Wall Sconce
Includes
Fixture, Hardware
Shade Color
Aged Brass
Watts
60W
Lamp Included
N
Body Material
Brass
Color
Aged Brass
Socket Count
1
Bulb Shape
E12 Candelabra Base
Designer
Hudson Valley Lighting
Slope Ceiling Compatable
Yes
Product Care
Clean with soft, damp cloth
Battery Included
No

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.