Zoro Homepage

Jamesport 1 Light Wall Sconce 4.5 In. Aged Brass

  • Mfr # 1061-AGB

  • Zoro # G415448531


product price: $227.00
/ea
Free Shipping & Returns

Key Features

Height
13.75 in
Width
4.5 in
Fixture Voltage
120V
Finish
Aged Brass
Length
4.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1061-AGB
Zoro #
G415448531
UPC #
806134022655
Country of Origin
China

Dimensions

Height
13.75 in
Width
4.5 in
Length
4.5 in
Assembled Depth
5.5 in

Details

Fixture Voltage
120V
Finish
Aged Brass
Item
Wall Sconce
Shade Color
Aged Brass
Includes
Fixture, Hardware
Body Material
Brass
Lamp Included
N
Watts
10W
Color
Aged Brass
Product Care
Clean with soft, damp cloth
Battery Included
No
Slope Ceiling Compatable
No
Bulb Shape
E26 Medium Base
Socket Count
1
Designer
Hudson Valley Lighting

Description

Half metal, half alabaster diffuser, Jamesport's unique design grabs attention. Essentially a sliced cylinder shape, the alabaster top projects out beyond the metal housing allowing the glow from the lit alabaster to reflect beautifully off the metal below. Available in Aged Brass, Polished Nickel and Old Bronze.
*Due to the one-of-a-kind nature of the medium, exact colors and patterns may vary slightly from the image shown.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.