Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Jericho 1 Light Wall Sconce 7 In. Aged Brass

  • Mfr # 511-AGB

  • Zoro # G315447443


product price: $683.00
/ea
Free Shipping & Returns

Key Features

Height
20.5 in
Width
7 in
Fixture Voltage
120V
Finish
Aged Brass
Watts
60W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
511-AGB
Zoro #
G315447443
UPC #
806134132019
Country of Origin
China

Dimensions

Height
20.5 in
Width
7 in
Assembled Depth
10.5 in
Length
7 in

Details

Fixture Voltage
120V
Finish
Aged Brass
Item
Wall Sconce
Watts
60W
Lamp Included
N
Shade Color
Aged Brass
Body Material
Steel
Includes
Fixture, Hardware
Designer
Hudson Valley Lighting
Bulb Shape
E12 Candelabra Base
Slope Ceiling Compatable
No
Color
Aged Brass
Battery Included
No
Socket Count
1
Product Care
Clean with soft, damp cloth

Description

Dipping steeply from a circular backplate, Jericho's curved arm gives the sconce impressive stature. Extending over ten inches from the wall to accommodate a generously scaled shade, Jericho is an eye-catching accent piece designed for spaces in search of a statement maker.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.