Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Jericho 1 Light Wall Sconce 7 In. Historic Nickel

  • Mfr # 511-HN

  • Zoro # G415447251


product price: $628.00
/ea
Free Shipping & Returns

Key Features

Height
20.5 in
Width
7 in
Fixture Voltage
120V
Finish
Historic Nickel
Lamp Included
N
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
511-HN
Zoro #
G415447251
UPC #
806134132026
Country of Origin
China

Dimensions

Height
20.5 in
Width
7 in
Length
7 in
Assembled Depth
10.5 in

Details

Fixture Voltage
120V
Finish
Historic Nickel
Item
Wall Sconce
Lamp Included
N
Watts
60W
Includes
Fixture, Hardware
Body Material
Steel
Shade Color
Historic Nickel
Slope Ceiling Compatable
No
Product Care
Clean with soft, damp cloth
Battery Included
No
Socket Count
1
Designer
Hudson Valley Lighting
Bulb Shape
E12 Candelabra Base
Color
Historic Nickel

Description

Dipping steeply from a circular backplate, Jericho's curved arm gives the sconce impressive stature. Extending over ten inches from the wall to accommodate a generously scaled shade, Jericho is an eye-catching accent piece designed for spaces in search of a statement maker.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.