Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Jericho 1 Light Wall Sconce 7 In. Old Bronze

  • Mfr # 511-OB

  • Zoro # G015447286


product price: $683.00
/ea
Free Shipping & Returns

Key Features

Height
20.5 in
Width
7 in
Fixture Voltage
120V
Finish
Old Bronze
Shade Color
Old Bronze
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
511-OB
Zoro #
G015447286
UPC #
806134132033
Country of Origin
China

Dimensions

Height
20.5 in
Width
7 in
Assembled Depth
10.5 in
Length
7 in

Details

Fixture Voltage
120V
Finish
Old Bronze
Item
Wall Sconce
Shade Color
Old Bronze
Watts
60W
Lamp Included
N
Includes
Fixture, Hardware
Body Material
Steel
Product Care
Clean with soft, damp cloth
Designer
Hudson Valley Lighting
Color
Old Bronze
Battery Included
No
Bulb Shape
E12 Candelabra Base
Slope Ceiling Compatable
No
Socket Count
1

Description

Dipping steeply from a circular backplate, Jericho's curved arm gives the sconce impressive stature. Extending over ten inches from the wall to accommodate a generously scaled shade, Jericho is an eye-catching accent piece designed for spaces in search of a statement maker.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.