Zoro Homepage

Jerome 1 Light Picture Light 22.25 In. Aged Brass

  • Mfr # 4922-AGB

  • Zoro # G415379484


product price: $763.00
/ea
Free Shipping & Returns

Key Features

Watts
8W
Voltage
120V
Lamp Included
N
Color
Aged Brass
Battery Included / Bare Tool
Bare Tool
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4922-AGB
Zoro #
G415379484
UPC #
806134142544
Country of Origin
China

Dimensions

Depth
6.75 in
Length
22.25 in
Height
3 in
Width
22.25 in

Details

Item
Picture Light
Watts
8W
Voltage
120V
Lamp Included
N
Color
Aged Brass
Battery Included / Bare Tool
Bare Tool
Includes
Fixture, Hardware
Finish
Aged Brass
Material
Brass
Socket Count
1
Bulb Shape
Integrated LED
Designer
Hudson Valley Lighting
Product Care
Clean with soft, damp cloth
Slope Ceiling Compatable
No

Description

This soPhilippinesisticated picture light pairs modern design with thoughtful functionality. The sleek arm back extends from the backplate creating an empty space between the wall and the shade that adds visual interest without detracting from the artwork. Choose from Aged Brass or Old Bronze and two sizes all with adjustable, rotating heads.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.