Zoro Homepage

Jerome 1 Light Picture Light 22.25 In. Old Bronze

  • Mfr # 4922-OB

  • Zoro # G615379512


product price: $763.00
/ea
Free Shipping & Returns

Key Features

Watts
8W
Voltage
120V
Lamp Included
N
Color
Old Bronze
Depth
6.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4922-OB
Zoro #
G615379512
UPC #
806134142568
Country of Origin
China

Dimensions

Depth
6.75 in
Length
22.25 in
Width
22.25 in
Height
3 in

Details

Item
Picture Light
Watts
8W
Voltage
120V
Lamp Included
N
Color
Old Bronze
Finish
Old Bronze
Includes
Fixture, Hardware
Battery Included / Bare Tool
Bare Tool
Material
Brass
Socket Count
1
Product Care
Clean with soft, damp cloth
Designer
Hudson Valley Lighting
Bulb Shape
Integrated LED
Slope Ceiling Compatable
No

Description

This soPhilippinesisticated picture light pairs modern design with thoughtful functionality. The sleek arm back extends from the backplate creating an empty space between the wall and the shade that adds visual interest without detracting from the artwork. Choose from Aged Brass or Old Bronze and two sizes all with adjustable, rotating heads.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.