Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Jervis 6 Light Chandelier 49 In. Burnished Nickel

  • Mfr # 8726-BN

  • Zoro # G315447238


product price: $1,447.00
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Fixture Wattage
78W
Voltage
120V
Length
49 in
Includes
Fixture, Hardware
Bulb Included
N
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8726-BN
Zoro #
G315447238
UPC #
806134898526
Country of Origin
China

Dimensions

Length
49 in
Height
24 in
Width
49 in

Details

Item
Chandelier
Fixture Wattage
78W
Voltage
120V
Includes
Fixture, Hardware
Bulb Included
N
Color
Burnished Nickel
Material
Brass
Socket Count
6
Bulb Shape
Integrated LED
Slope Ceiling Compatable
Yes
Product Care
Clean with soft, damp cloth
Designer
Hudson Valley Lighting
Battery Included
No

Description

Due to the one-of-a-kind nature of the medium, exact colors and patterns may vary slightly from the image shown.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.