Jewett 4 Light Chandelier 24 In. Aged Brass

  • Mfr # 7104-AGB

  • Zoro # G715453006


product price:  $2,019.00
/ea
Free Shipping & Returns

Key Features

Fixture Wattage
60W
Finish
Aged Brass
Includes
Fixture, Hardware
Voltage
120V
Color
Aged Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7104-AGB
Zoro #
G715453006
UPC #
806134897666
Country of Origin
China

Dimensions

Length
24 in
Width
24 in
Height
19.25 in

Details

Item
Chandelier
Fixture Wattage
60W
Finish
Aged Brass
Includes
Fixture, Hardware
Voltage
120V
Color
Aged Brass
Material
Brass
Bulb Included
N
Product Care
Clean with soft, damp cloth
Socket Count
4
Bulb Shape
E26 Medium Base
Designer
Hudson Valley Lighting
Slope Ceiling Compatable
No
Battery Included
No

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.