Zoro Homepage

Joan 1 Light Plug-In Sconce 6.25 In. Aged Brass

  • Mfr # 1415-AGB

  • Zoro # G415452989


product price: $353.00
/ea
Free Shipping & Returns

Key Features

Height
14.75 in
Width
9 in
Fixture Voltage
120V
Finish
Aged Brass
Shade Color
Aged Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1415-AGB
Zoro #
G415452989
UPC #
806134916459
Country of Origin
China

Dimensions

Height
14.75 in
Width
9 in
Assembled Depth
11.5 in
Length
6.25 in

Details

Fixture Voltage
120V
Finish
Aged Brass
Item
Plug-in Sconce
Shade Color
Aged Brass
Watts
15W
Lamp Included
N
Body Material
Steel
Includes
Fixture, Hardware
Slope Ceiling Compatable
No
Battery Included
No
Designer
Hudson Valley Lighting
Switch Type
Full Range Dimmer
Bulb Shape
E26 Medium Base
Socket Count
1
Product Care
Clean with soft, damp cloth

Description

Inspired by vintage miners lamps, Joan features a classic bell shape with a nautical twist. The focal point of this fixture is the large white linen shade, which delicately dangles from an elegant swan neck. Featuring a full-range dimmer on the backplate, this Aged Brass fixture blends a comforting familiarity with high usability.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.