Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Johnson Integrated LED Semi Flush in Aged Brass

  • Mfr # 1503-AGB

  • Zoro # G116223796


product price: $2,199.00
/ea
Free Shipping & Returns

Key Features

Color Temperature
2700K
Number of Bulbs
3
Watts
48 W
Finish
Aged Brass
Width
42.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1503-AGB
Zoro #
G116223796
UPC #
806134985912
Country of Origin
China

Dimensions

Width
42.5 in
Height
9.75 in

Details

Color Temperature
2700K
Item
Semi Flush
Number of Bulbs
3
Watts
48 W
Finish
Aged Brass
Lumens
2325
CRI
90
Includes
Fixture, Hardware
Body Material
Steel
Voltage
120V
Fixture Series
Johnson
Dimmable
Yes
Location Rating
ETL Damp
Integrated LED
Yes

Description

The Johnson family gives a modernist silhouette an industrial twist. Reminiscent of spokes, the slender arms of this chandelier and flush mount support shallow dome shades that direct LED light upwards. Each arm features a subtle linear knurl at the ends, while the center stem is grooved at the bottom for added texture. Finished in Aged Brass.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.