Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Jonas 1 Light Linear 60 In. Aged Brass

  • Mfr # 3060-AGB

  • Zoro # G915452212


product price: $2,415.99
/ea
Free Shipping & Returns

Key Features

Length
60 in
Width
5.5 in
Height
10.5 in
Voltage
120V
Includes
Fixture, Hardware
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3060-AGB
Zoro #
G915452212
UPC #
806134084097
Country of Origin
China

Dimensions

Length
60 in
Width
5.5 in
Height
10.5 in

Details

Item
Linear
Voltage
120V
Includes
Fixture, Hardware
Bulb Included
N
Watts
26W
Finish
Aged Brass
Material
Brass
Color
Aged Brass
Bulb Shape
Integrated LED
Socket Count
1
Designer
Hudson Valley Lighting
Battery Included
No
Slope Ceiling Compatable
No
Product Care
Clean with soft, damp cloth

Description

Elevated and updated, Jonas is next-generation LED lighting. Straight, streamlined arms are held in place by tapered metal straps that maintain the sleek silhouette while giving the fixture a sense of movement. Choose from the smoky metallic Black Nickel finish or the clean and polished Aged Brass.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.