Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Jonas 1 Light Linear 60 In. Black Nickel

  • Mfr # 3060-BLNK

  • Zoro # G415452279


product price: $2,397.00
/ea
Free Shipping & Returns

Key Features

Length
60 in
Width
5.5 in
Height
10.5 in
Voltage
120V
Watts
26W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3060-BLNK
Zoro #
G415452279
UPC #
806134084103
Country of Origin
China

Dimensions

Length
60 in
Width
5.5 in
Height
10.5 in

Details

Item
Linear
Voltage
120V
Finish
Black Nickel
Watts
26W
Includes
Fixture, Hardware
Bulb Included
N
Slope Ceiling Compatable
No
Bulb Shape
Integrated LED
Color
Black Nickel
Material
Iron/Steel
Battery Included
No
Product Care
Clean with soft, damp cloth
Socket Count
1
Designer
Hudson Valley Lighting

Description

Elevated and updated, Jonas is next-generation LED lighting. Straight, streamlined arms are held in place by tapered metal straps that maintain the sleek silhouette while giving the fixture a sense of movement. Choose from the smoky metallic Black Nickel finish or the clean and polished Aged Brass.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.