Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Jonas 3 Light Chandelier 62.25 In. Black Nickel

  • Mfr # 3062-BLNK

  • Zoro # G715452085


product price: $3,518.00
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Fixture Wattage
58W
Finish
Black Nickel
Voltage
120V
Includes
Fixture, Hardware
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3062-BLNK
Zoro #
G715452085
UPC #
806134084127
Country of Origin
China

Dimensions

Length
62.25 in
Width
62.25 in
Height
10.25 in

Details

Item
Chandelier
Fixture Wattage
58W
Finish
Black Nickel
Voltage
120V
Includes
Fixture, Hardware
Material
Steel
Color
Black Nickel
Bulb Included
N
Slope Ceiling Compatable
Yes
Designer
Hudson Valley Lighting
Socket Count
3
Bulb Shape
Integrated LED
Product Care
Clean with soft, damp cloth
Battery Included
No

Description

Elevated and updated, Jonas is next-generation LED lighting. Straight, streamlined arms are held in place by tapered metal straps that maintain the sleek silhouette while giving the fixture a sense of movement. Choose from the smoky metallic Black Nickel finish or the clean and polished Aged Brass.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.