Zoro Homepage

Julien 3 Light Bath And Vanity 20 In. Aged Brass

  • Mfr # 9803-AGB

  • Zoro # G315450764


product price: $546.00
/ea
Free Shipping & Returns

Key Features

Color
Aged Brass
Height
4.75 in
Length
20 in
Width
20 in
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9803-AGB
Zoro #
G315450764
UPC #
806134798604
Country of Origin
China

Dimensions

Height
4.75 in
Length
20 in
Width
20 in
Depth
4.75 in

Details

Color
Aged Brass
Item
Bath and Vanity
Voltage
120V
Includes
Fixture, Hardware
Housing Material
Steel
Bulb Included
N
Watts
4W
Product Care
Clean with soft, damp cloth
Bulb Shape
G9
Slope Ceiling Compatable
Yes
Socket Count
3
Battery Included
No
Designer
Hudson Valley Lighting

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.