Zoro Homepage

Julien 3 Light Semi Flush 13 In. Aged Brass

  • Mfr # 9823-AGB

  • Zoro # G115451268


product price: $578.00
/ea
Free Shipping & Returns

Key Features

Length
13 in
Voltage
120V
Height
4.75 in
Includes
Fixture, Hardware
Body Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9823-AGB
Zoro #
G115451268
UPC #
806134798666
Country of Origin
China

Dimensions

Length
13 in
Height
4.75 in
Width
13 in

Details

Item
Semi Flush
Voltage
120V
Includes
Fixture, Hardware
Body Material
Steel
Watts
4W
Battery Included
No
Bulb Included
N
Color
Aged Brass
Socket Count
3
Designer
Hudson Valley Lighting
Slope Ceiling Compatable
Yes
Bulb Shape
G9
Product Care
Clean with soft, damp cloth

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.