Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Junius 2 Light Wall Sconce 11.75 In. Aged Brass

  • Mfr # 9100-AGB

  • Zoro # G015450736


product price: $658.99
/ea
Free Shipping & Returns

Key Features

Height
22 in
Width
11.75 in
Fixture Voltage
120V
Watts
60W
Body Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9100-AGB
Zoro #
G015450736
UPC #
806134782931
Country of Origin
China

Dimensions

Height
22 in
Width
11.75 in
Assembled Depth
7 in
Length
11.75 in

Details

Fixture Voltage
120V
Item
Wall Sconce
Watts
60W
Body Material
Brass
Lamp Included
N
Shade Color
Aged Brass
Includes
Fixture, Hardware
Socket Count
2
Color
Aged Brass
Designer
Hudson Valley Lighting
Slope Ceiling Compatable
Yes
Bulb Shape
E26 Medium Base
Battery Included
No
Product Care
Clean with soft, damp cloth

Description

Junius's arm is a single swoop, beginning and ending with light. As a chandelier, Junius has a center of faceted crystal with a faceted finial. As a sconce, its shape is almost swan-like. Additionally, the sconce swivels to the right and left. In both versions, lamps face toward the ceiling and toward the floor. Consequently, Junius embodies a sense of balance.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.