Zoro Homepage

Katonah 1 Light Table Lamp 15.5 In. Gold Leaf

  • Mfr # L1516-GL

  • Zoro # G415379293


product price: $651.00
/ea
Free Shipping & Returns

Key Features

Height
23.75 in
Width
15.5 in
Material
Steel
Color
Gold Leaf
Length
15.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L1516-GL
Zoro #
G415379293
UPC #
806134005917
Country of Origin
Philippines

Dimensions

Height
23.75 in
Width
15.5 in
Length
15.5 in

Details

Material
Steel
Color
Gold Leaf
Item
Table Lamp
Maximum Wattage
75W
Bulbs Included
N
Includes
Fixture, Hardware
Voltage
120V
Bulb Shape
E26 Medium Base
Socket Count
1
Battery Included
No
Designer
Hudson Valley Lighting
Switch Type
8' SPT cord with Full Dimmer on Socket
Slope Ceiling Compatable
Yes
Product Care
Clean with soft, damp cloth

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.