Zoro Homepage

Kearny 1 Light Table Lamp 19 In. Aged Brass/Ceramic Reactive Seaglass

  • Mfr # L6227-AGB/C04

  • Zoro # G215379424


product price: $1,055.00
/ea
Free Shipping & Returns

Key Features

Height
26.75 in
Width
19 in
Material
Ceramic
Color
Aged Brass/Ceramic Reactive Seaglass
Length
19 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L6227-AGB/C04
Zoro #
G215379424
UPC #
806134942632
Country of Origin
Viet Nam

Dimensions

Height
26.75 in
Width
19 in
Length
19 in

Details

Material
Ceramic
Color
Aged Brass/Ceramic Reactive Seaglass
Item
Table Lamp
Includes
Fixture, Hardware
Bulbs Included
N
Voltage
120V
Maximum Wattage
15W
Battery Included
No
Product Care
Clean with soft, damp cloth
Socket Count
1
Slope Ceiling Compatable
Yes
Bulb Shape
E26 Medium Base
Switch Type
FULL RANGE DIMMER ON SOCKET
Designer
Hudson Valley Lighting

Description

Inspired by an antique jug, Kearny features a gourd-shaped ceramic base with a painterly treatment. The variations of blue in the glaze add interest while connecting this artistic table lamp to the outdoors. The conical white linen shade offsets the base with a contemporary lift.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.