Kelly Behun X Brim 1 Light Chandelier 36 In. Soft White/Gold Leaf

  • Mfr # KBS1743701-L

  • Zoro # G715448460


product price:  $2,497.00
/ea
Additional $115.00 delivery surcharge applies per item.
See details

Key Features

Fixture Wattage
15W
Bulb Included
N
Includes
Fixture, Hardware
Color
Soft White/Gold Leaf
Length
36 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KBS1743701-L
Zoro #
G715448460
UPC #
806134047061
Country of Origin
China

Dimensions

Length
36 in
Width
36 in
Height
18.25 in

Details

Item
Chandelier
Fixture Wattage
15W
Bulb Included
N
Includes
Fixture, Hardware
Color
Soft White/Gold Leaf
Voltage
120V
Material
Steel
Slope Ceiling Compatable
Yes
Bulb Shape
Integrated LED
Socket Count
1
Battery Included
No
Designer
Kelly Behun
Product Care
Clean with soft, damp cloth

Description

Clean, sleek and decidedly modern, Brim is full of style. The traditional pendant rod is replaced by a trio of thin wires that suspend the soft white plaster shade from the canopy. The wires extend below the shade, allowing the opal glossy globe to hover beneath, rather than rest inside the shade. This unique design allows light to fully flow from the globe and also reflect off the gold leaf shade above.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.