Kelly Behun X Duo 3 Light Semi Flush 72 In. Aged Old Bronze

  • Mfr # KBS1751803-AOB

  • Zoro # G815448322


product price:  $2,111.00
/ea
Free Shipping & Returns

Key Features

Body Material
Steel
Width
72 in
Height
17.5 in
Includes
Fixture, Hardware
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KBS1751803-AOB
Zoro #
G815448322
UPC #
806134047436
Country of Origin
China

Dimensions

Width
72 in
Height
17.5 in
Length
72 in

Details

Item
Semi Flush
Body Material
Steel
Includes
Fixture, Hardware
Voltage
120V
Watts
60W
Socket Count
3
Color
Aged Old Bronze
Slope Ceiling Compatable
Yes
Battery Included
No
Designer
Kelly Behun
Bulb Included
N
Bulb Shape
E26 Medium Base
Product Care
Clean with soft, damp cloth

Description

Duo is full of singular style. Elongated shades in white Belgian linen spread out from curved arms of aged old bronze. The stretched shades add visual interest and allow the light's soft glow to extend even further. The three-light chandelier mounts close to the ceiling and the two-light articulating plug-in wall sconce swivels left to right and tilts up and down.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.