Kelly Behun X Gio 1 Light Pendant 16 In. Aged Brass

  • Mfr # KBS1875701L-AGB

  • Zoro # G915448154


product price:  $271.00
/ea
Free Shipping & Returns

Key Features

Color
Aged Brass
Height
11 in
Length
16 in
Width
16 in
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KBS1875701L-AGB
Zoro #
G915448154
UPC #
806134069872
Country of Origin
China

Dimensions

Height
11 in
Length
16 in
Width
16 in

Details

Color
Aged Brass
Voltage
120V
Item
Pendant
Includes
Fixture, Hardware
Material
Steel
Watts
15W
Lamp Included
N
Socket Count
1
Battery Included
No
Slope Ceiling Compatable
Yes
Bulb Shape
E26 Medium Base
Designer
Kelly Behun
Product Care
Clean with soft, damp cloth

Description

Lighting that doubles as an art exhibit, Gio draws the eye and captures the imagination. A series of clear piastra glass charms are suspended inside a clear glass globe. With the light source housed in the aged brass holder, illumination from the top fills the globe and beautifully highlights the charms displayed within.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.