Kelly Behun X Jupiter 1 Light Pendant 19.75 In. Aged Brass

  • Mfr # KBS1744701S-AGB

  • Zoro # G615448515


product price: $1,315.99
/ea
Free Shipping & Returns

Key Features

Color
Aged Brass
Height
17 in
Length
19.75 in
Width
19.75 in
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KBS1744701S-AGB
Zoro #
G615448515
UPC #
806134034917
Country of Origin
China

Dimensions

Height
17 in
Length
19.75 in
Width
19.75 in

Details

Color
Aged Brass
Voltage
120V
Item
Pendant
Watts
100W
Includes
Fixture, Hardware
Material
Steel
Lamp Included
N
Designer
Kelly Behun
Bulb Shape
E26 Medium Base
Product Care
Clean with soft, damp cloth
Battery Included
No
Slope Ceiling Compatable
Yes
Socket Count
1

Description

As the name suggests, Jupiter is large in scale and draws the eye upward. An aged brass metal frame is wrapped in white stretch fabric creating a dramatic effect even unlit. When lit, light fills the pendant with a gorgeous glow that bounces off the ringed canopy above. Available in two impressive pendant sizes.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.